H60Q26
Description
H60Q26 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178102
BDI # 327889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10292
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Triplex Type
Global Part Number GPN:
569376
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.627
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
60B26-1-7/16
Description
60B26-1-7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 45716
BDI # 169149
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
PHS 12B-3B26
Description
PHS 12B-3B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3B26
BDI # 1286196
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore