Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Global Part Number GPN:
31830
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed
50BTL96H
Description
50BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL96
BDI # 17159612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
80BTL60H
Description
80BTL60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 80BTL60
BDI # 17159922
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38159
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
18.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.59
Other Features:
Simplex Type
Global Part Number GPN:
570764
Pitch Diameter - Millimeter:
469.85
Mounting Method:
Rough Bore