SL01-250
Description
SL01-250 EACH SINGLE POINT LUBRICATOR ; 250ML LUBRICANT
Part # 215-15010
BDI # 18294154
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
8.15
Overall Height - Millimeter:
207
SL00-125
Description
SL00-125 SINGLE POINT LUBRICATOR ; 125ML EMPTY FOR SELF-FILLING 10/PAK
Part # 210-14000
BDI # 18294147
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SL22-60
Description
SL22-60 SINGLE POINT LUBRICATOR ; 60ML LUBRICANT 10/PAK
Part # 215-13220
BDI # 20338922
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Polyurea Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
2.992
Overall Height - Millimeter:
76
SL06-250
Description
SL06-250 SINGLE POINT LUBRICATOR ; 250ML FILLED W/FLUID GRS/MOBILUX EP 0
Part # 215-15060
BDI # 18294175