Page 1 of 110

Next

Compare
BT107106334

COMPARE

BT107106334

Description
BT107106334 CLUTCH AND BRAKE ; E320 VAR05 SZ800 24VDC

WARNER ELECTRIC

Part # 30193649

BDI # 952398

Features

Bore Profile: Straight | Finished
Power Rating: 54W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Counter Clockwise

Inch - Metric: Metric
Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 800Nm

Price Inventory : Available to order
Loading Price
QTY
BT107106333

COMPARE

BT107106333

Description
BT107106333 CLUTCH

WARNER ELECTRIC

Part # 30193648

BDI # 952397

Features

Bore Profile: Straight | Finished
Power Rating: 48W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Counter Clockwise

Inch - Metric: Metric
Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 400Nm

Price Inventory : Available to order
Loading Price
QTY
5284-271-014

COMPARE

5284-271-014

Description
5284-271-014 CLUTCH ASSEMBLY ; 24V 1-7/8IN

WARNER ELECTRIC

Part # 30188958

BDI # 22092127

Features

Bore Profile: Straight | Finished
Power Rating: 38W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Bidirectional

Inch - Metric: Inch
Other Features: Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 465Lb-ft

Price Inventory : Available to order
Loading Price
QTY
5284-271-015

COMPARE

5284-271-015

Description
5284-271-015 CLUTCH ; EC-1225 24V 2-1/8"

WARNER ELECTRIC

Part # 30188959

BDI # 948252

Features

Bore Profile: Straight | Finished
Power Rating: 38W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Bidirectional

Inch - Metric: Inch
Other Features: Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 465Lb-ft

Price Inventory : Available to order
Loading Price
QTY

COMPARE

MR600A 2 FB CL

Description
MR600A 2 FB CL MECHANICAL CAM CLUTCH ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 641308

BDI # 346792

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Direction of Rotation: Bidirectional

Inch - Metric: Inch
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 2250Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY