Page 1 of 41

Next

Compare
907300

COMPARE

907300

Description
907300 FLANGE MT TOOTH CLUTCH ; NON-RETURNABLE 2.188" BORE

NEXEN

Part # 907300

BDI # 455741

Features

Pilot Diameter - Millimeter: 0
Pressure: 80psi
Bore Profile: Straight | Finished
Activation: Pneumatic
Inch - Metric: Inch

Other Features: Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design
Global Part Number GPN: 417289
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 4360 to 17430Lb-in

Price Inventory : In stock
Request A Price QTY
BT107106334

COMPARE

BT107106334

Description
BT107106334 CLUTCH AND BRAKE ; E320 VAR05 SZ800 24VDC

WARNER ELECTRIC

Part # 30193649

BDI # 952398

Features

Bore Profile: Straight | Finished
Power Rating: 54W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Counter Clockwise

Inch - Metric: Metric
Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 800Nm

Price Inventory : Available to order
Request A Price QTY
5284-271-015

COMPARE

5284-271-015

Description
5284-271-015 CLUTCH ; EC-1225 24V 2-1/8"

WARNER ELECTRIC

Part # 30188959

BDI # 948252

Features

Bore Profile: Straight | Finished
Power Rating: 38W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Bidirectional

Inch - Metric: Inch
Other Features: Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 465Lb-ft

Price Inventory : Available to order
Request A Price QTY
1-082-051-H2-NLF

COMPARE

1-082-051-H2-NLF

Description
1-082-051-H2-NLF SOLENOID ACTUATED BRAKE ; SPLINED HUB

STEARNS BRAKE

Part # 10535807

BDI # 24176753

Features

Enclosure: IP23
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN: 424639
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : Available to order
Request A Price QTY
1-082-052-02-PLF

COMPARE

1-082-052-02-PLF

Description
1-082-052-02-PLF SOLENOID ACTUATED BRAKE ; SPLINED HUB

STEARNS BRAKE

Part # 10535891

BDI # 24176961

Features

Enclosure: IP54
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN: 424689
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : Available to order
Request A Price QTY