RL 430 - 4

COMPARE

RL 430 - 4

Description
RL 430 - 4 ROLLER BEARING, 22MM ID X 30MM OD X 6MM W 14000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 430 - 4

BDI # 27834426

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 14000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 437 - 4

COMPARE

RL 437 - 4

Description
RL 437 - 4 ROLLER BEARING, 29MM ID X 37MM OD X 6MM W 11000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 437 - 4

BDI # 27834427

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 11000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 433 - 4

COMPARE

RL 433 - 4

Description
RL 433 - 4 ROLLER BEARING, 25MM ID X 33MM OD X 6MM W 12000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 433 - 4

BDI # 27834377

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 12000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 432 - 4

COMPARE

RL 432 - 4

Description
RL 432 - 4 ROLLER BEARING, 24MM ID X 32MM OD X 6MM W 13000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 432 - 4

BDI # 27834268

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 13000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY