B4-FSA-36SB
Description
B4-FSA-36SB FLAT CARRIER IDLER ; SELF-ALIGNING 36" BELT W 4" RLR
Part # B4-FSA-36SB
BDI # 23177651
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
Features
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
Not Applicable
Roller Material:
Steel
Mounting Method:
Chain Mount
Belt Width - Millimeter:
1219.2
Product Name:
Idler Assembly
C4-RSA-36SB-1
Description
C4-RSA-36SB-1 RETURN IDLER ; SELF-ALIGNING 36" BELT W 4" RLR 1-1/2"
Part # C4-RSA-36SB-1
BDI # 23174745
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-RSA-20SB
Description
C4-RSA-20SB RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR
Part # C4-RSA-20SB
BDI # 23174709
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-RSA-20SB-1
Description
C4-RSA-20SB-1 RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR 1-1/2"
Part # C4-RSA-20SB-1
BDI # 23174713
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount