Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 390

Next

Compare
D6-10VRI-42SB-4

COMPARE

D6-10VRI-42SB-4

Description
D6-10VRI-42SB-4 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-42SB-4

BDI # 23156990

Features

Roller Width - Inch: 22.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TESA-48SBWB

COMPARE

D6-45TESA-48SBWB

Description
D6-45TESA-48SBWB TROUGHING IDLER ; SA 48" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D645TESA48SBWB

BDI # 23148709

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HD5-CSTE-19.00

COMPARE

HD5-CSTE-19.00

Description
HD5-CSTE-19.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # HD5-CSTE-19.00

BDI # 23163808

Features

Roller Width - Inch: 19
Roller Width - Millimeter: 482.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-20TE-48SBWB

COMPARE

D5-20TE-48SBWB

Description
D5-20TE-48SBWB TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-20TE-48SBWB

BDI # 23163515

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TE-54SBWB

COMPARE

D5-20TE-54SBWB

Description
D5-20TE-54SBWB TROUGHING IDLER ; 54" BELT W 5" RLR 20DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-20TE-54SBWB

BDI # 23163524

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY