C5-20TG-30SBWB
Description
C5-20TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-30SBWB
BDI # 23179148
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-60SBWB
Description
C5-20TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-60SBWB
BDI # 23179168
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-60SB
Description
C5-20TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG
Part # C5-20TG-60SB
BDI # 23179166
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-42SB
Description
C5-20TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG
Part # C5-20TG-42SB
BDI # 23179154
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B5-20TU-42SB
Description
B5-20TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG
Part # B5-20TU-42SB
BDI # 23176760
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount