E7-F-66SB
Description
E7-F-66SB FLAT CARRIER IDLER ; 66" BELT W 7" RLR
Part # E7-F-66SB
BDI # 23166166
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE6P-F-66SB
Description
HE6P-F-66SB FLAT CARRIER IDLER ; 66" BELT W 6" RLR
Part # HE6P-F-66SB
BDI # 23139720
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-F-72SB-1
Description
D5-F-72SB-1 FLAT CARRIER IDLER ; 72" BELT W 5" RLR 1-1/2"
Part # D5-F-72SB-1
BDI # 23146210
Features
Roller Width - Inch:
75.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE7-20TU-84SB
Description
HE7-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 7" RLR 20DEG
Part # HE7-20TU-84SB
BDI # 23172470
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-FRD-66SB
Description
E7P-FRD-66SB FLAT CARRIER IDLER ; RBR DISC 66" BELT W 7" RLR
Part # E7P-FRD-66SB
BDI # 23168912
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount