B4-F-48SB
Description
B4-F-48SB FLAT CARRIER IDLER ; 48" BELT W 4" RLR
Part # B4-F-48SB
BDI # 23176229
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-20TU-60SB
Description
C4-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 4" RLR 20DEG
Part # C4-20TU-60SB
BDI # 23179216
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7-20TU-60SB
Description
HE7-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 7" RLR 20DEG
Part # HE7-20TU-60SB
BDI # 23172458
Features
Roller Width - Inch:
47.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-FSA-48SB
Description
C5-FSA-48SB FLAT CARRIER IDLER ; SELF-ALIGNING 48" BELT W 5" RLR
Part # C5-FSA-48SB
BDI # 23144415
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E6P-20TUI-60SB
Description
E6P-20TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 6" RLR 20DEG
Part # E6P-20TUI-60SB
BDI # 23154708
Features
Roller Width - Inch:
47.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount