C5-31LSI-42
Description
C5-31LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 5" RLR 31DEG
Part # C5-31LSI-42
BDI # 23144986
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSI-18
Description
C5-23LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 5" RLR 23DEG
Part # C5-23LSI-18
BDI # 23146464
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
D5-39LSI-54
Description
D5-39LSI-54 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 54" BELT W 5" RLR 39DEG
Part # D5-39LSI-54
BDI # 23146676
Features
Roller Width - Inch:
55.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSRRD-54
Description
C5-23LSRRD-54 RETURN IDLER ; LIVE SHFT RBR DISC 54" BELT W 5" RLR 23D
Part # C5-23LSRRD-54
BDI # 23144960
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSRRD-48
Description
C5-23LSRRD-48 RETURN IDLER ; LIVE SHFT RBR DISC 48" BELT W 5" RLR 23D
Part # C5-23LSRRD-48
BDI # 23144956
Features
Roller Width - Inch:
50.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount