C6-31LSI-42
Description
C6-31LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 31DEG
Part # C6-31LSI-42
BDI # 23145709
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSI-42
Description
C5-31LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 5" RLR 31DEG
Part # C5-31LSI-42
BDI # 23144986
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
D6-39LSI-42
Description
D6-39LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 39DEG
Part # D6-39LSI-42
BDI # 23146926
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
E6-47LSI-42
Description
E6-47LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 47DEG
Part # E6-47LSI-42
BDI # 23153873
Features
Roller Width - Inch:
44.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
D5-35LSI-42
Description
D5-35LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 5" RLR 35DEG
Part # D5-35LSI-42
BDI # 23144274
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount