D6-WRR-48SB-16
Description
D6-WRR-48SB-16 WIRE ROPE RETURN IDLER ; 48" BELT W 6" RLR
Part # D6-WRR-48SB-16
BDI # 23148570
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Mounting Method:
Hook Mount
Belt Width - Millimeter:
1219.2