B4-20CIT-30SB
Description
B4-20CIT-30SB TROUGHING IDLER ; CHANNEL MOUNT 30IN BELT
Part # B4-20CIT-30SB
BDI # 22308341
Features
Roller Width - Inch:
10.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIRW-16SB
Description
B4-CIRW-16SB RETURN IDLER ; CI WEB MOUNT 16" BELT W 4" RLR
Part # B4-CIRW-16SB
BDI # 23176404
Features
Roller Width - Inch:
18.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIRW-18SB
Description
B4-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 4" RLR
Part # B4-CIRW-18SB
BDI # 23176408
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIRW-20SB
Description
B4-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 4" RLR
Part # B4-CIRW-20SB
BDI # 23176412
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-20CIT-16SB
Description
B4-20CIT-16SB TROUGHING IDLER ; CI 16" BELT W 4" RLR 20DEG
Part # B4-20CIT-16SB
BDI # 23140269
Features
Roller Width - Inch:
5.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount