C6-RSA-60SB-1
Description
C6-RSA-60SB-1 RETURN IDLER ; SELF-ALIGNING 60" BELT W 6" RLR 1-1/2"
Part # C6-RSA-60SB-1
BDI # 23139782
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6-RRD-60SB
Description
E6-RRD-60SB RETURN IDLER ; RBR DISC 6" RLR 60" BELT W
Part # E6-RRD-60SB
BDI # 23164917
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6P-R-60SB
Description
HE6P-R-60SB RETURN IDLER ; 60" BELT W 6" RLR
Part # HE6P-R-60SB
BDI # 23139788
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-RRD-60SBWB
Description
E7P-RRD-60SBWB RETURN IDLER ; RBR DISC 7" RLR 60" BELT W WIDE BASE
Part # E7P-RRD-60SBWB
BDI # 23170310
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Wide Base
Mounting Method:
Top Mount
C5-RSA-60SBWB
Description
C5-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 5" RLR WIDE BASE
Part # C5-RSA-60SBWB
BDI # 23142431
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount