C4-RRDSA-60SBWB
Description
C4-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 4" RLR WIDE BASE
Part # C4-RRDSA-60SBWB
BDI # 23178668
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-CIR-60SB
Description
C4-CIR-60SB RETURN IDLER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIR-60SB
BDI # 23176840
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-RRDSA-60SB-1
Description
C4-RRDSA-60SB-1 RETURN IDLER ; SA RBR DISC 60" BELT W 4" RLR 1-1/2"
Part # C4-RRDSA-60SB-1
BDI # 23176526
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-SUFL-63.31
Description
C4-SUFL-63.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C4-SUFL-63.31
BDI # 23140361
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
C4-RRD-60SB
Description
C4-RRD-60SB RETURN IDLER ; RBR DISC 4" RLR 60" BELT W
Part # C4-RRD-60SB
BDI # 23179724
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount