D6-10VRI-42SB-4
Description
D6-10VRI-42SB-4 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG
Part # D6-10VRI-42SB-4
BDI # 23156990
Features
Roller Width - Inch:
22.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-35TER-60SBWB
Description
E6P-35TER-60SBWB TROUGHING IDLER ; 60" BELT W 6" RLR 35DEG WIDE BASE
Part # E6P35TER60SBWB
BDI # 23156975
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C6-R-18SB-1
Description
C6-R-18SB-1 RETURN IDLER ; 18" BELT W 6" RLR 1-1/2"
Part # C6-R-18SB-1
BDI # 23140875
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-CRFL-27.00
Description
C6-CRFL-27.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C6-CRFL-27.00
BDI # 23149709
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
HD6-SSTE-21.06
Description
HD6-SSTE-21.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD6-SSTE-21.06
BDI # 23158161
Features
Roller Width - Inch:
21.06
Roller Width - Millimeter:
534.924
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller