E7-FRD-96-4
Description
E7-FRD-96-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-96-4
BDI # 24657892
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-FRD-96
Description
E7-FRD-96 FLAT CARRY ROLL ; 7" DIA ROLLER 96" WIDE BELT CEMA E
Part # E7-FRD-96
BDI # 21976804
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E7-RRD-96
Description
E7-RRD-96 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 96" WIDE BELT CEMA E
Part # E7-RRD-96
BDI # 21976822
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E7-RRD-96-7S
Description
E7-RRD-96-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-96-7S
BDI # 24657901
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
103
Roller Material:
Rubber Disc
Mounting Method:
Top Mount