D5-RRDSA-72SB-1
Description
D5-RRDSA-72SB-1 RETURN IDLER ; SA RBR DISC 72" BELT W 5" RLR 1-1/2"
Part # D5-RRDSA-72SB-1
BDI # 23152475
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RRDSA-72SBWB
Description
D5-RRDSA-72SBWB RETURN IDLER ; SA RBR DISC 72" BELT W 5" RLR WIDE BASE
Part # D5-RRDSA-72SBWB
BDI # 23152477
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-R-72SB-1
Description
D5-R-72SB-1 RETURN IDLER ; 72" BELT W 5" RLR 1-1/2"
Part # D5-R-72SB-1
BDI # 23157829
Features
Roller Width - Inch:
75.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-FLBR-72SB
Description
D5-FLBR-72SB IDLER RETURN ROLLER ; BEATER 72" BELT W 5" RLR
Part # D5-FLBR-72SB
BDI # 23146288
Features
Roller Width - Inch:
75.375
Roller Width - Millimeter:
1914.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D5-CRFL-75.00
Description
D5-CRFL-75.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D5-CRFL-75.00
BDI # 23163107
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller