SAD5FL42SB-6PL4
Description
SAD5FL42SB-6PL4 FLAT RETURN SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5FL42SB-6PL4
BDI # 23146309
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5FL36SB-6PL4
Description
SAD5FL36SB-6PL4 FLAT RETURN SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5FL36SB-6PL4
BDI # 23146284
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5FL42SB-1PL4
Description
SAD5FL42SB-1PL4 FLAT RETURN SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5FL42SB-1PL4
BDI # 23146293
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5FL36SB-2PL4
Description
SAD5FL36SB-2PL4 FLAT RETURN SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5FL36SB-2PL4
BDI # 23146275
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5FL42SB-2PL4
Description
SAD5FL42SB-2PL4 FLAT RETURN SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5FL42SB-2PL4
BDI # 23146301
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller