SAD5FL30SB-1PL4
Description
SAD5FL30SB-1PL4 FLAT RETURN SMART ROLLER ; 30" BELT W 5" RLR
Part # SAD5FL30SB-1PL4
BDI # 23150773
Features
Roller Width - Inch:
33.375
Roller Width - Millimeter:
847.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
762
Product Name:
Roller
SAD5FL30SB-6PL4
Description
SAD5FL30SB-6PL4 FLAT RETURN SMART ROLLER ; 30" BELT W 5" RLR
Part # SAD5FL30SB-6PL4
BDI # 23150789
Features
Roller Width - Inch:
33.375
Roller Width - Millimeter:
847.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
762
Product Name:
Roller
SAD5FL30SB-2PL4
Description
SAD5FL30SB-2PL4 FLAT RETURN SMART ROLLER ; 30" BELT W 5" RLR
Part # SAD5FL30SB-2PL4
BDI # 23150781
Features
Roller Width - Inch:
33.375
Roller Width - Millimeter:
847.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
762
Product Name:
Roller
30-GC6057-02
Description
30-GC6057-02 RTN P/A SPRL L/L FS IDLER ; NON RETURNABLE
Part # 10516273
BDI # 18139929
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
30-GC6042-03
Description
30-GC6042-03 RTN C 1.5 DRP SPRL RG ; RETURN IDLER NON RETURNABLE
Part # 10519144
BDI # 24129918
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount