SAD6TE36SB-2PL4
Description
SAD6TE36SB-2PL4 TROUGHING SMART ROLLER ; 36" BELT W 6" RLR
Part # SAD6TE36SB-2PL4
BDI # 23146420
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD6TE30SB-6PL4
Description
SAD6TE30SB-6PL4 TROUGHING SMART ROLLER ; 30" BELT W 6" RLR
Part # SAD6TE30SB-6PL4
BDI # 23146403
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
762
Product Name:
Roller
SAD6TE30SB-2PN4
Description
SAD6TE30SB-2PN4 TROUGHING SMART ROLLER ; 30" BELT W 6" RLR
Part # SAD6TE30SB-2PN4
BDI # 23146391
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch Neoprene Lagging
Belt Width - Millimeter:
762
Product Name:
Roller
SAD6TE36SB-6PL4
Description
SAD6TE36SB-6PL4 TROUGHING SMART ROLLER ; 36" BELT W 6" RLR
Part # SAD6TE36SB-6PL4
BDI # 23146429
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD6TE24SB-1PL4
Description
SAD6TE24SB-1PL4 TROUGHING SMART ROLLER ; 24" BELT W 6" RLR
Part # SAD6TE24SB-1PL4
BDI # 23140546
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller