C4-20TESA-54SB
Description
C4-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 4" RLR 20DEG
Part # C4-20TESA-54SB
BDI # 23179894
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C5-20TG-48SBWB
Description
C5-20TG-48SBWB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-48SBWB
BDI # 23179160
Features
Roller Width - Inch:
19
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 17 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-RLG-18SB
Description
C6-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 6" RLR
Part # C6-RLG-18SB
BDI # 23140968
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-10VRI-36SB-7
Description
C5-10VRI-36SB-7 V-RETURN IMPACT IDLER ; 36" BELT W 5" RLR 10DEG
Part # C5-10VRI-36SB-7
BDI # 23140668
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-35TET-54SBWB
Description
C5-35TET-54SBWB TRANSITION TROUGH IDLER ; 54" BELT W 5" RLR 35DEG WIDE BASE
Part # C5-35TET-54SBWB
BDI # 23178694
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Wide Base
Mounting Method:
Base Mount