B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
HE7-TE-90SB
Description
HE7-TE-90SB TROUGHING IDLER ROLLER ; 90" BELT W 7" RLR
Part # HE7-TE-90SB
BDI # 23172533
Features
Roller Width - Inch:
31.75
Roller Width - Millimeter:
806.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2286
Product Name:
Roller
B4-RRDSA-30SB-1
Description
B4-RRDSA-30SB-1 RETURN IDLER ; SA RBR DISC 30" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-30SB-1
BDI # 23179274
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRDSA-30SB
Description
B4-RRDSA-30SB RETURN IDLER ; SA RBR DISC 4-1/2" 30" BELT W 4" RLR
Part # B4-RRDSA-30SB
BDI # 23179272
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-10VRI-60SB-4
Description
D5-10VRI-60SB-4 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG
Part # D5-10VRI-60SB-4
BDI # 23147370
Features
Roller Width - Inch:
31.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount