E6-47LSI-90
Description
E6-47LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 6" RLR 47DEG
Part # E6-47LSI-90
BDI # 23159854
Features
Roller Width - Inch:
92.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E6-39LSI-90
Description
E6-39LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 6" RLR 39DEG
Part # E6-39LSI-90
BDI # 23153658
Features
Roller Width - Inch:
92.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-90
Description
E7-39LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 7" RLR 39DEG
Part # E7-39LSI-90
BDI # 23174533
Features
Roller Width - Inch:
92.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount