E6P-20TUI-54SB
Description
E6P-20TUI-54SB IMPACT TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG
Part # E6P-20TUI-54SB
BDI # 23154704
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TU-54SB
Description
E7P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG
Part # E7P-20TU-54SB
BDI # 23172245
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7-20TU-54SB
Description
E7-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG
Part # E7-20TU-54SB
BDI # 23156380
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-20TU-54SB
Description
E6-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG
Part # E6-20TU-54SB
BDI # 23153501
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-20TU-54SBWB
Description
E6-20TU-54SBWB TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG WIDE BASE
Part # E6-20TU-54SBWB
BDI # 23153504
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount