HC6-CSFL-63.00
Description
HC6-CSFL-63.00 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HC6-CSFL-63.00
BDI # 23168428
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
SAD5FL60SB-6P
Description
SAD5FL60SB-6P FLAT RETURN SMART ROLLER ; 60" BELT W 5" RLR
Part # SAD5FL60SB-6P
BDI # 23152925
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse
Belt Width - Millimeter:
1524
Product Name:
Roller
C6-RSA-60SB-1
Description
C6-RSA-60SB-1 RETURN IDLER ; SELF-ALIGNING 60" BELT W 6" RLR 1-1/2"
Part # C6-RSA-60SB-1
BDI # 23139782
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D6-GSFL-63.00
Description
D6-GSFL-63.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # D6-GSFL-63.00
BDI # 23158953
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-RXFL-63.00
Description
D6-RXFL-63.00 RETURN RETRO ROLLER ; REXNORD ZINC NUT
Part # D6-RXFL-63.00
BDI # 23155271
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller