CSD05032X20
Description
CSD05032X20 CONVEYOR PULLEY ; 05X32 SD DRUM XT20 LESS BSH
Part # CSD05032X20
BDI # 17797684
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05048X20
Description
CSD05048X20 CONVEYOR PULLEY ; 05X48 SD DRUM XT20 LESS BSH
Part # CSD05048X20
BDI # 17797692
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
1219.2
Face Width - Inch:
48
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06020X20
Description
CSD06020X20 CONVEYOR PULLEY ; 6X20 SD DRUM FOR PULLEY XT20
Part # CSD06020X20
BDI # 17797703
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05034X20
Description
CSD05034X20 CONVEYOR PULLEY ; 05X34 SD DRUM XT20 LESS BSH
Part # CSD05034X20
BDI # 17797685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
863.6
Face Width - Inch:
34
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05022X20
Description
CSD05022X20 CONVEYOR PULLEY ; 05X22 SD DRUM XT20 LESS BSH
Part # CSD05022X20
BDI # 17797679
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed