CMW24032X25
Description
CMW24032X25 CONVEYOR PULLEY ; 24X32 MD WING XT25 LESS BSH
Part # CMW24032X25
BDI # 17797436
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2051X25L4
Description
CMES2051X25L4 CONVEYOR PULLEY ; 20X51 MES DRUM XT25 1/2 PL
Part # CMES2051X25L4
BDI # 22930666
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2020X25
Description
CMES2020X25 CONVEYOR PULLEY ; 20X20 MES DRUM XT25
Part # CMES2020X25
BDI # 22929755
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2020X25L2
Description
CMES2020X25L2 CONVEYOR PULLEY ; 20X20 MES DRUM XT25 1/4 PL
Part # CMES2020X25L2
BDI # 22929758
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW24030X25
Description
CMW24030X25 CONVEYOR PULLEY ; 24X30 MD WING XT25 LESS BSH
Part # CMW24030X25
BDI # 17797424
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed