820/815-19T RB 3/4IN
Description
820/815-19T RB 3/4" SPROCKET ; CI 401-154-2 ARM BDY
Part # 9167550
BDI # 18142123
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
820/815-19T 1IN KWSS
Description
820/815-19T 1" KW SS SPROCKET ; CI 401-154-5
Part # 9120026
BDI # 18142122
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.622
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
117.399
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore