Features
Size:
0.25 IN Dia X 0.75 IN L
Used For:
Attach Wear Strips to Metal or Plastic Frame
Part Description:
Drive Rivet
Inch - Metric:
Inch
Other Features:
0.44 Inch Head Dia
Product Name:
Drive Rivet
RS125J60NC;54525
Description
RS125J60NC NR. 54525 STAPLE FASTENER ; 60" BELT WIDTH STL W/ CABLE PIN 4EA/CTN
Part # 54525
BDI # 17227680
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 60 IN Belt Width
Product Name:
Staple Fastener
RS187J36/900NC;54594
Description
RS187J36/900NC NR. 54594 STAPLE FASTENER ; 36" BELT WIDTH STL W/ CABLE PIN 4EA/CTN
Part # 54594
BDI # 17227875
Features
Size:
0.52 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 36 IN Belt Width
Product Name:
Staple Fastener
LF 879 TAB-K325
Description
LF 879 TAB-K325 TABLETOP CHAIN ; LOW FRICTION 3-1/4" W 1-1/2" PITCH
Part # 10177726
BDI # 18144301
Features
Chain Pitch - Inch:
1.5
Chain Size:
879
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty | With Tab
NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4IN KWSS SPROCKET ; 614-60-3 MOLDED SPLIT NON RETURNABLE
Part # 10019874
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore