600-8R23M-RM
Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12326
BDI # 24481372
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.54
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
166.116
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
600-10R23M-RM
Description
600-10R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12327
BDI # 24481322
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.07
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Pitch Diameter - Millimeter:
204.978
Modular - Flat Top Size:
600
Number of Teeth:
10
Mounting Method:
Finished Bore
600-14R23M-RM
Description
600-14R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE
Part # 12329
BDI # 24481112
Features
Bore Profile:
Round
Pitch Diameter - Inch:
11.26
Pitch - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
11.693
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
286.004
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
600-12R23M-RM
Description
600-12R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12328
BDI # 24480558
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.685
Pitch - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
10.079
Outside Diameter - Millimeter:
256
Pitch Diameter - Millimeter:
245.999
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore