N5996-17T-2-1/2IN-S-POM 114-1182-1
Description
N5996-17T-2-1/2IN-S-POM SPROCKET ; 114-1182-1 NON-SPLIT
Part # 10012495
BDI # 24114747
Features
Bore Profile:
Square
Pitch Diameter - Inch:
12.245
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
12.36
Outside Diameter - Millimeter:
313.944
Pitch Diameter - Millimeter:
311.023
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T 3-1/2IN SQ
Description
NS5996-14T 3-1/2IN SQ SPROCKET ; 614-89-1 MOLDED SPLIT NON RETURNABLE
Part # 10027447
BDI # 19435136
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T-4-1/2IN-S-PA 614-128-2
Description
NS5996-14T-4-1/2IN-S-PA SPROCKET ; 614-128-2 MOLDED SPLIT NON RETURNABLE
Part # 10027441
BDI # 24116661
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-7T 1-1/2 SQ CHEM
Description
N5996-7T 1-1/2 SQ CHEM SPROCKET ; 114-821-2 MOLDED NON-SPLIT
Part # 10013575
BDI # 22459985
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.186
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Pitch Diameter - Millimeter:
131.724
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T-2-1/2IN-S-PE 114-1129-2
Description
N5996-9T-2-1/2IN-S-PE SPROCKET ; 114-1129-2 NON-SPLIT
Part # 10012493
BDI # 24114185
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore