NS1500-32T 1-1/4IN KWSS
Description
NS1500-32T 1-1/4IN KWSS SPROCKET ; 614-181-3 MOLDED SPLIT NON RETURNABLE
Part # 10028523
BDI # 18145604
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15.011
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
614-181-4
Description
NS1500-32T-1-7/16IN-1KW1SS-PA SPROCKET ; 614-181-4 MOLDED SPLIT NON RETURNABLE
Part # 10028524
BDI # 21839331
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-1-1/4IN-I-PA
Description
NS1500-32T-1-1/4IN-I-PA SPROCKET ; 614-181-12 MOLDED SPLIT NON RETURNABLE
Part # 10028522
BDI # 22145685
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
NS1500-32T-60MM-S-PA 614-211-2
Description
NS1500-32T-60MM-S-PA SPROCKET ; 614-211-2 MOLDED SPLIT NON RETURNABLE
Part # 10028531
BDI # 24115791
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T 2-1/2IN S PA
Description
NS1500-32T 2-1/2IN S PA SPROCKET ; 614-148-3 MOLDED SPLIT NON RETURNABLE
Part # 10028525
BDI # 22605071
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore