880-10R23M-RMS
Description
880-10R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 12911
BDI # 336482
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880-10R1-DMS-SS
Description
880-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12386S
BDI # 336487
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-10R1-RS
Description
880-10R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 321005
BDI # 336492
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-10R1.25-DS-SS
Description
880-10R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 321002
BDI # 336494
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-10R1-RMS
Description
880-10R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121756S
BDI # 336483
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore