882Z15 X 1IN KW 2SS
Description
882Z15 X 1IN KW 2SS SPLIT SPROCKET ; 882 CHAIN 15 TEETH 1" BORE
Part # 882Z15 X 1IN KW 2SS
BDI # 22148525
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.22
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
7.36
Outside Diameter - Millimeter:
186.944
Pitch Diameter - Millimeter:
183.388
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore