881C21 X 30MM KW/1SS
Description
881C21 X 30MM KW/1SS SPROCKET ; CONVEYOR ROLLER CHAIN SPROCKET SEMI STL
Part # 881C21 X 30MM KW/1SS
BDI # 21445406
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881C25 X 1-7/16IN 3/16KW 2SS
Description
881C25 X 1-7/16IN 3/16KW 2SS SPROCKET
Part # 881C25 X 1-7/16IN 3/16KW 2SS
BDI # 24664639
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881C23 X 1 KW2SS
Description
881C23 X 1 KW2SS CONVEYING SPROCKET
Part # 881C23 X 1 KW2SS
BDI # 25161721
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore