NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4IN SPROCKET ; 614-40-3 MOLDED SPLIT NON RETURNABLE
Part # 10028642
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-27T-1-7/16IN-KWSS-PA 614-52-4
Description
NS820-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-52-4 MOLDED SPLIT NON RETURNABLE
Part # 10028656
BDI # 24117573
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-23T 1IN 1KW 1SS A
Description
CI820-23T 1IN 1KW 1SS A SPROCKET ; 401-161-13 NON-SPLIT NON RETURNABLE
Part # 10028808
BDI # 21473860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-25T 1IN KWSS
Description
NS820-25T 1IN KWSS SPROCKET ; 614-40-1 MOLDED SPLIT NON RETURNABLE
Part # 10028639
BDI # 18146017
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-27T 1IN KWSS
Description
NS820-27T 1IN KWSS SPK 614-52-1 ; MOLDED SPLIT NON RETURNABLE 1SS PA
Part # 10028650
BDI # 21563848
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore