600-12R23M-RM
Description
600-12R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12328
BDI # 24480558
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.685
Pitch - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
10.079
Outside Diameter - Millimeter:
256
Pitch Diameter - Millimeter:
245.999
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore