880-9R1-DMS-SS
Description
880-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12382S
BDI # 336533
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-9R1-RMS
Description
880-9R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121752S
BDI # 336529
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-9R25M-RMS
Description
880-9R25M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED
Part # 121752
BDI # 336804
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.252
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
KU1600-9T_1IN_I_PA
Description
KU1600-9T_1IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834810
BDI # 26265677
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Pitch Diameter - Millimeter:
73.66
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
N5996-9T-2-1/2IN-S-PE 114-1129-2
Description
N5996-9T-2-1/2IN-S-PE SPROCKET ; 114-1129-2 NON-SPLIT
Part # 10012493
BDI # 24114185
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore