N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1
Description
N6085-10T-2-1/2IN-S-1SS-POM SPROCKET ; 114-1411-1 NON RETURNABLE
Part # 10028501
BDI # 24114731
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.472
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Pitch Diameter - Millimeter:
164.389
Modular - Flat Top Size:
6085
Mounting Method:
Finished Bore
880-10R1.25-DS-SS
Description
880-10R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 321002
BDI # 336494
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-10R1.25-RS
Description
880-10R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 321006
BDI # 24481504
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.803
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
N1700-10T 2IN HEX
Description
N1700-10T 2IN HEX SPROCKET ; 114-616-1 NON RETURNABLE
Part # 10013541
BDI # 18138487
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
882-10R1.25-DMS-SS
Description
882-10R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 12350S
BDI # 336602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore