NS8500-24T 1IN 1KW 1SS PA
Description
NS8500-24T 1IN 1KW 1SS PA SPROCKET ; 614-186-1 MATTOP SPLIT NYLON NON RET
Part # 10028683
BDI # 21521554
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.839
Outside Diameter - Millimeter:
148.3
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-17T 30MM
Description
NS8500-17T 30MM SPROCKET ; 614-176-30 30MM X 104.65MM NON RET
Part # 10028671
BDI # 19435346
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-1-15/16IN KW SS PA
Description
NS8500-24T-1-15/16IN KW SS PA SPROCKET ; 614-186-5 MOLDED SPLIT NON RETURNABLE
Part # 10028689
BDI # 23553608
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T_1-1/2IN_1KW1SS_PA
Description
NS8500-24T-1-1/2IN-1KW1SS-PA SPROCKET ; 614-186-11 MOLDED SPLIT NON RETURNABLE
Part # 10028684
BDI # 23219368
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T 1-1/2IN KWSS
Description
NS8500-27T 1-1/2IN KWSS SPROCKET ; 614-196-11 MOLDED SPLIT NON RETURNABLE
Part # 10028715
BDI # 22459003
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore