Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
FLEX SNB Z19 PA6 1.5SQ

COMPARE

FLEX SNB Z19 PA6 1.5SQ

Description
FLEX SNB Z19 PA6 1.5SQ SPROCKET ; 2W-1R-1P 1.5"SQUARE BORE

UNI-CHAINS MFG.

Part # FLEX SNB Z19 PA6 1.5SQ

BDI # 24768324

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.07
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.15
Outside Diameter - Millimeter: 156.21
Pitch Diameter - Millimeter: 154.178
Modular - Flat Top Size: FLEX SNB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY