E7-FRD-84-4
Description
E7-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-84-4
BDI # 24657891
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-FRD-96-4
Description
E7-FRD-96-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-96-4
BDI # 24657892
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-F-96-04-4
Description
E7-F-96-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 96" BELT WIDTH (SMARTCATALOG)
Part # E7-F-96-04-4
BDI # 26374739
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Base Mount
E6-FRD-84-4
Description
E6-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E6-FRD-84-4
BDI # 24657854
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-F-84-04-4
Description
E7-F-84-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-F-84-04-4
BDI # 26386878
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Base Mount