D5-35TI-72
Description
D5-35TI-72 IMPACT IDLER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D
Part # D5-35TI-72
BDI # 21980902
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D5-R-24-09
Description
D5-R-24-09 FLAT CARRY ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA D
Part # D5-R-24-09
BDI # 21977742
Features
Roller Width - Inch:
27.38
Roller Width - Millimeter:
695.452
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
C5-20TI-60
Description
C5-20TI-60 IMPACT IDLER ; 5" DIA ROLL 20DEG 60" WIDE BELT CEMA C
Part # C5-20TI-60
BDI # 21978488
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C5-RRD-18-4
Description
C5-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-18-4
BDI # 21986200
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C5-RRD-18-1
Description
C5-RRD-18-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-18-1
BDI # 21986198
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount