E7-RSA7-72-04
Description
E7-RSA7-72-04 IDLER SELF-ALIGNER ASSY, CEMA E RETURN CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-RSA7-72-04
BDI # 26386832
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
E7-R-72-04-7S
Description
E7-R-72-04-7S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 72" W BLT (SMARTCATALOG)
Part # E7-R-72-04-7S
BDI # 26382849
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
E7-R-72-04-4S
Description
E7-R-72-04-4S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 72" W BLT (SMARTCATALOG)
Part # E7-R-72-04-4S
BDI # 26374745
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
E7-F-72-04-4
Description
E7-F-72-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-F-72-04-4
BDI # 26368335
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Base Mount
E7-FRD-72
Description
E7-FRD-72 FLAT CARRY ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E
Part # E7-FRD-72
BDI # 21976800
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72