D6-35TG-36SB
Description
D6-35TG-36SB GRAIN TROUGHING IDLER ; 36" BELT W 6" RLR 35DEG
Part # D6-35TG-36SB
BDI # 23161702
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | 13 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-45TESA-48SBWB
Description
D6-45TESA-48SBWB TROUGHING IDLER ; SA 48" BELT W 6" RLR 45DEG WIDE BASE
Part # D645TESA48SBWB
BDI # 23148709
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
C6-45TE-36SBWB
Description
C6-45TE-36SBWB TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG CEMA C WIDE BASE
Part # C6-45TE-36SBWB
BDI # 23149610
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-35TESA-30SB
Description
D6-35TESA-30SB IDLER CONVEYOR ASSEMBLY ; 30" BLT WID 6" RLR DIA TESA 35DEG CEMA D
Part # D6-35TESA-30SB
BDI # 21574286
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D6-45TESA-36SBWB
Description
D6-45TESA-36SBWB TROUGHING IDLER ; SA 36" BELT W 6" RLR 45DEG WIDE BASE
Part # D645TESA36SBWB
BDI # 23148701
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount