D5-20TE-60SB
Description
D5-20TE-60SB TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG CEMA D
Part # D5-20TE-60SB
BDI # 23163528
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6P-35TER-60SBWB
Description
E6P-35TER-60SBWB TROUGHING IDLER ; 60" BELT W 6" RLR 35DEG WIDE BASE
Part # E6P35TER60SBWB
BDI # 23156975
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-CIFRD-20SB
Description
C5-CIFRD-20SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 20" BELT W 5" RLR
Part # C5-CIFRD-20SB
BDI # 23139364
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E7P-20TEI-72SB
Description
E7P-20TEI-72SB IMPACT TROUGHING IDLER ; 72" BELT W 7" RLR 20DEG
Part # E7P-20TEI-72SB
BDI # 23167311
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7P-35TESA-84SB
Description
E7P-35TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 35DEG
Part # E7P-35TESA-84SB
BDI # 23170176
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount