HE7-10VR-42SB-7
Description
HE7-10VR-42SB-7 V-RETURN IDLER ; 42" BELT W 7" RLR 10DEG
Part # HE7-10VR-42SB-7
BDI # 23162059
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-54SB-4
Description
E7P-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 7" RLR 10DEG
Part # E7P-10VR-54SB-4
BDI # 23167185
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-48SB-4
Description
E7P-10VR-48SB-4 V-RETURN IDLER ; 48" BELT W 7" RLR 10DEG
Part # E7P-10VR-48SB-4
BDI # 23167178
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-RSA-20SB
Description
C4-RSA-20SB RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR
Part # C4-RSA-20SB
BDI # 23174709
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRD-24SB-1
Description
B5-RRD-24SB-1 RETURN IDLER ; RBR DISC 5" RLR 24" BELT W1-1/2"
Part # B5-RRD-24SB-1
BDI # 23177587
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount